Square D RSB1A120F7 Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 120VAC Coil, 8 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RSB1A120F7
  • Rexel Part Number:

    276299
  • UPC:

    78590161809

Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 120 Volt AC Coil, 8 Blade, 10 per Package

$ 3.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RSB1A120F7

Rexel Part # 276299

UPC 78590161809

UNSPSC 39122326

Amps 12

Base 8-Blade

Family / Style RSB

Mounting Socket

Poles 2

Type Relay

Volts AC 250

Volts AC Control 120

Volts DC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch