Square D RSB2A080BD Relay, Plug-In, Interface, 8A, 250VAC, 28VDC, 24VDC Coil, 8 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RSB2A080BD
  • Rexel Part Number:

    276342
  • UPC:

    78590161813

Relay, Plug-In, Interface, 8 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 2 Normally Open, 2 Normally Closed Contacts, Double Throw, 10 per Package

$ 4.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RSB2A080BD

Rexel Part # 276342

UPC 78590161813

UNSPSC 39122326

Amps 8

Base 8-Blade

Family / Style RSB

Mounting Socket

Poles 4

Type Relay

Volts AC 250

Volts DC 28

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch