Square D S29387 Breaker, Molded Case, Shunt Trip, H, J, L, Frame, 208 - 277VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    S29387
  • Rexel Part Number:

    275977
  • UPC:

    78590154567

Breaker, Molded Case, Shunt Trip, H, J, L, Frame, 208 - 277 Volt AC

$ 717.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # S29387

Rexel Part # 275977

UPC 78590154567

UNSPSC 39121601

Family / Style S

Size H, J, L Frame

Type Breaker

Volts AC Control 208/277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch