Square D S37449 Breaker, Molded Case, Long Lug Shield, 60A, H Frame, 3AWG Max

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    S37449
  • Rexel Part Number:

    552109
  • UPC:

    78590170421

Breaker, Molded Case, Long Lug Shield, 60 Amp, H Frame, 3 AWG Max., 1 per Kit

$ 209.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # S37449

Rexel Part # 552109

UPC 78590170421

UNSPSC 39121601

Amps 60

Family / Style S

Gauge 3 AWG

Size H Frame

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch