Square D SDT120 Breaker, Trillant, 20A, 1P, 120VAC, 10kAIC, Plug On, Discontinued

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SDT120
  • Rexel Part Number:

    370578
  • UPC:

    78590108769

Breaker, Trillant, 20 Amp, 1-Pole, 120 Volt AC, 10 kAIC, Plug On , Discontinued

$ 68.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SDT120

Rexel Part # 370578

UPC 78590108769

UNSPSC 39121603

Family / Style SDT

Interrupt Rating AC 10000

Mounting Plug On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch