Square D TSXDEZ12D2K I/O Module, 12 Discrete Input, 24VDC Positive, 19 - 30V, 7mA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    TSXDEZ12D2K
  • Rexel Part Number:

    275398
  • UPC:

    78590154043

I/O Module, 12 Discrete Input, 1 HE-10 Connector, 24 Volt DC Positive, 19 - 30 Volt, 7 mA

$ 368.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # TSXDEZ12D2K

Rexel Part # 275398

UPC 78590154043

UNSPSC 32151705

Amps 7 mA

Family / Style TSX

Type I/O Module

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch