Square D TVS1HWA50X Surge Protective Device, HWA, 50kA, 120/240VAC, 1PH, NEMA 4X

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    TVS1HWA50X
  • Rexel Part Number:

    299646
  • UPC:

    78590129364

Surge Protective Device, HWA, 50 kA, 120/240 Volt AC, 1-Phase, 3-Wire + Ground, NEMA 4X

$ 2,385.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # TVS1HWA50X

Rexel Part # 299646

UPC 78590129364

UNSPSC 39121112

Family / Style TVS

Interrupt Rating AC 50000

IP/NEMA Rating 4X

Mounting Panel

Phase 1

Type Surge Protection Device

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch