Square D TVS2HWA50X Surge Protective Device, HWA, 50kA, 208Y/120VAC, 3PH, NEMA 4X

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    TVS2HWA50X
  • Rexel Part Number:

    156045
  • UPC:

    78590129367

Surge Protective Device, HWA, 50 kA, 208Y/120 Volt AC, 3-Phase, 4-Wire + Ground, NEMA 4X

$ 2,544.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # TVS2HWA50X

Rexel Part # 156045

UPC 78590129367

UNSPSC 39121112

Family / Style TVS

Interrupt Rating AC 50000

IP/NEMA Rating 4X

Mounting Panel

Phase 3

Type Surge Protection Device

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch