Square D UTH4330T Meter Socket, Ringless, 320A, 4 Jaw, OH/UG, 1PH, 600VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    UTH4330T
  • Rexel Part Number:

    216916
  • UPC:

    78590162773

Meter Socket, Ringless, 320 Amp, 4 Jaw, OH/UG, 1-Phase, 600 Volt AC, Lever By Pass, With Jaw Release, NEMA 3R

$ 749.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # UTH4330T

Rexel Part # 216916

UPC 78590162773

UNSPSC 39121102

Amps 320

Family / Style UTH

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Meter Socket

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch