Square D V1 Disconnect, Switch Body, 3P, 32A, 690VAC, 2.91"x2.17"x2.36"

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    V1
  • Rexel Part Number:

    24388
  • UPC:

    78590130557

Disconnect, Switch Body, 3-Pole, 32 Amp, 690 Volt AC, Height 2.91 Inch x Width 2.17 Inch x Depth 2.36 Inch

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # V1

Rexel Part # 24388

UPC 78590130557

UNSPSC 39122233

Amps 32

Family / Style V

Mounting Panel

Phase 1

Poles 3

Product Depth 2.36 in

Product Height 2.91 in

Product Width 2.17 in

Type Disconnect Switch Body

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch