Square D V5 Disconnect, Switch Body, 3P, 125A, 690VAC, 4.92"x3.54"x3.54"

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    V5
  • Rexel Part Number:

    275913
  • UPC:

    78590130148

Disconnect, Switch Body, 3-Pole, 125 Amp, 690 Volt AC, Height 4.92 Inch x Width 3.54 Inch x Depth 3.54 Inch

$ 287.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # V5

Rexel Part # 275913

UPC 78590130148

UNSPSC 39122233

Amps 125

Family / Style V

Mounting Panel

Phase 3

Poles 3

Product Depth 3.54 in

Product Height 4.92 in

Product Width 3.54 in

Type Disconnect Switch Body

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch