Square D VC1GUN Disconnect Switch, Enclosed, Non-Metallic, 20/32A, 3P, 690VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VC1GUN
  • Rexel Part Number:

    276001
  • UPC:

    78590161845

Disconnect Switch, Enclosed, Non-Metallic, 20/32 Amp, 3-Pole, 690 Volt AC

$ 239.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VC1GUN

Rexel Part # 276001

UPC 78590161845

UNSPSC 39122233

Amps Range 20/32

Color Red/Yellow

Family / Style VC

Mounting Surface

Phase 1

Poles 3

Type Disconnect Swith

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch