Square D VCF1 Disconnect Switch, 20A, 600VAC, Red/Yellow Handle, Door Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VCF1
  • Rexel Part Number:

    371422
  • UPC:

    78590172818

Disconnect Switch, 20 Amp, 600 Volt AC, Red/Yellow Handle, 4 Hole Door Mount

$ 185.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VCF1

Rexel Part # 371422

UPC 78590172818

UNSPSC 39122233

Amps 20

Color Red/Yellow

Family / Style VCF

IP/NEMA Rating 1/12

Mounting Door

Phase 1

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch