Square D VM18PTOQ Proximity Sensor, Virtu, PNP Sourcing, 12/24VDC, 40mA, Barrel Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VM18PTOQ
  • Rexel Part Number:

    404759
  • UPC:

    78590168593

Proximity Sensor, Virtu, PNP Sourcing, Normally Open, Normally Closed Contact, 12/24 Volt DC, 40 mA, Barrel Mount, Quick Disconnect, 51 - 508 mm Range

$ 110.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VM18PTOQ

Rexel Part # 404759

UPC 78590168593

UNSPSC 39122230

Amps 40 mA

Family / Style VM1

Type Proximity Sensor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch