Square D WMB363364 Transformer, Dry Type, Mounting Brackets, for #18 - 20 Enclosure

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    WMB363364
  • Rexel Part Number:

    75969
  • UPC:

    78590175357

Transformer, Dry Type, Mounting Brackets, for #18 - 20 Enclosure

$ 663.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # WMB363364

Rexel Part # 75969

UPC 78590175357

UNSPSC 39121001

Family / Style WMB

Material Steel

Mounting Wall

Size 18

Type Transformer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch