Square D XALK01H7 Control Station, Enclosure, 1 Hole, Polycarbonate, Light Gray/Yellow

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XALK01H7
  • Rexel Part Number:

    506791
  • UPC:

    78590144478

Control Station, Enclosure, 1 Hole, Polycarbonate, Light Gray/Yellow

$ 35.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XALK01H7

Rexel Part # 506791

UPC 78590144478

UNSPSC 39121565

Color Light Gray/Yellow

Family / Style XAL

Material Polycarbonate

Opening 2

Size 22.5 mm

Type Control Station

Place your Will Call order by clicking the cart button next to the appropriate Branch