Square D XB4BA55 Push Button, Yellow, Flush, Momentary, 1NO/NC Contact, 22mm, Chrome

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BA55
  • Rexel Part Number:

    214723
  • UPC:

    78590179813

Push Button, Yellow, Flush, Momentary, 10 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, 22 mm, Chrome

$ 38.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BA55

Rexel Part # 214723

UPC 78590179813

UNSPSC 39122216

Amps 10

Color Yellow

Family / Style XB4

Material Chrome

Mounting Panel

Poles 2

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch