Square D XB4BD25 Selector Switch, 2 Position, Maintained, Black Knob, NO/NC Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BD25
  • Rexel Part Number:

    24084
  • UPC:

    78590114520

Selector Switch, 2 Position, Maintained, 22 mm, Black Knob, Chrome Body, 10 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contacts

$ 68.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BD25

Rexel Part # 24084

UPC 78590114520

UNSPSC 39122216

Amps 10

Color Black

Family / Style XB4

Material Chrome

Mounting Panel

Poles 2

Size 22.5 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch