Square D XB4BL73415 Push Button, 2 Button, Green/Red, Flush/Extended, Momentary, NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BL73415
  • Rexel Part Number:

    275926
  • UPC:

    78590162933

Push Button, 2 Button, Green/Red, Flush/Extended, Marking (I), (O) In White, Momentary, 1 Normally Open, 1 Normally Closed

$ 69.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BL73415

Rexel Part # 275926

UPC 78590162933

UNSPSC 39122216

Amps 10

Color Red/Green

Family / Style XB4

Material Chrome

Mounting Panel

Poles 2

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch