Square D XB4BVM4 Pilot Light, Red, LED, Red Lens, 22mm, 240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BVM4
  • Rexel Part Number:

    364711
  • UPC:

    78590152571

Pilot Light, Red, LED, Red Lens, 22 mm, 240 Volt AC

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BVM4

Rexel Part # 364711

UPC 78590152571

UNSPSC 39121534

Color Red

Family / Style XB4

Material Chrome

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch