Square D XB4BW34B5 Push Button, Illuminated, Flush, Red, LED, 24V AC/DC, NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BW34B5
  • Rexel Part Number:

    169691
  • UPC:

    78590138153

Push Button, Illuminated, Flush, Momentary, Red, Protected LED, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed Contacts

$ 119.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BW34B5

Rexel Part # 169691

UPC 78590138153

UNSPSC 39122216

Amps 10

Color Red

Family / Style XB4

Material Chrome

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch