Square D XB5AA51 Push Button, Flush, Yellow, 22.5mm, Non-Metallic, 1NO, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5AA51
  • Rexel Part Number:

    297532
  • UPC:

    78590138352

Push Button, Flush, Yellow, 22.5 mm, Non-Metallic, 1 Normally Open Contact, 10 Amp, 600 Volt AC

$ 38.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5AA51

Rexel Part # 297532

UPC 78590138352

UNSPSC 39122216

Amps 10

Color Yellow

Family / Style XB5

Material Non-Metallic

Mounting Panel

Poles 1

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch