Square D XB5AVB3 Pilot Light, Green, LED, Green Lens, Non-Metallic, 24V AC/DC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5AVB3
  • Rexel Part Number:

    276201
  • UPC:

    78590138399

Pilot Light, Green, Protected LED, Green Lens, Non-Metallic, 24 Volt AC/DC, 22.5 mm

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5AVB3

Rexel Part # 276201

UPC 78590138399

UNSPSC 39121534

Color Green

Family / Style XB5

Material Non-Metallic

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch