Square D XB5AVG5 Pilot Light, Yellow, LED, Amber Lens, Non-Metallic, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5AVG5
  • Rexel Part Number:

    18575
  • UPC:

    78590138406

Pilot Light, Yellow, Protected LED, Amber Lens, Non-Metallic, 120 Volt AC, 22.5 mm

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5AVG5

Rexel Part # 18575

UPC 78590138406

UNSPSC 39121534

Color Yellow

Family / Style XB5

Material Non-Metallic

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch