Square D XB5AW34G5 Push Button, Illuminated, Non-Metallic, Flush, Red, LED, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5AW34G5
  • Rexel Part Number:

    338397
  • UPC:

    78590138457

Push Button, Illuminated, Non-Metallic, Flush, Red, Protected LED, Red Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm

$ 119.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5AW34G5

Rexel Part # 338397

UPC 78590138457

UNSPSC 39122216

Amps 10

Color Red

Family / Style XB5

Material Non-Metallic

Mounting Panel

Poles 1

Size 22.5 mm

Type Push Button

Volts AC 600/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch