Square D XB5RFB01 Push Button, Wireless/Batteryless, 22.5mm, Kit, 24VDC, Non-Metallic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5RFB01
  • Rexel Part Number:

    694449
  • UPC:

    78590190317

Push Button, Wireless/Batteryless, Includes, 1 Transmitter, 1 Receiver, 1 Relay Outputs, Type RT 3 Amp, Factory Paired, 10 Color Caps, Non-Metallic, 22.5 mm, Kit, 24 Volt DC

$ 210.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5RFB01

Rexel Part # 694449

UPC 78590190317

UNSPSC 39122216

Amps 3

Color Multi

Family / Style XB5

Material Non-Metallic

Mounting Panel

Size 22.5 mm

Type Push Button

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch