Square D XB6CGC5B Selector Switch, 2 Position, Keyed, Maintained, Square, 16mm, NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CGC5B
  • Rexel Part Number:

    480639
  • UPC:

    78590135715

Selector Switch, 2 Position, Keyed, Maintained, Key Removal from Both Positions, Square, 16 mm, 1 Normally Open, 1 Normally Closed, 10 Amp, 600 Volt AC

$ 68.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CGC5B

Rexel Part # 480639

UPC 78590135715

UNSPSC 39122216

Amps 10

Color Black

Family / Style XB6

Material Plastic

Mounting Panel

Poles 2

Size 16 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch