Square D XCKD2145N12 Limit Switch, Complete, Side Rotary, Adjustable Arm, Plastic Roller

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCKD2145N12
  • Rexel Part Number:

    476989
  • UPC:

    78590130048

Limit Switch, Complete, Side Rotary, Adjustable Arm, Plastic Roller, 2-Pole, 1 Normally Open, 1 Normally Closed, Contact, Zamak Body, 10 Amp, 600 Volt AC/DC

$ 65.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCKD2145N12

Rexel Part # 476989

UPC 78590130048

UNSPSC 39122213

Amps 10

Family / Style XCK

Mounting Surface

Poles 2

Type Limit switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch