Square D XCKJ10511 Limit Switch, Complete, Side Rotary, Fixed Arm, Plastic Roller, 2P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCKJ10511
  • Rexel Part Number:

    67029
  • UPC:

    78590132070

Limit Switch, Complete, Side Rotary, Fixed Arm, Plastic Roller, 2-Pole, 1 Normally Open, 1 Normally Closed, Contact, Zamak Body, 10 Amp, 600 Volt AC/DC

$ 97.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCKJ10511

Rexel Part # 67029

UPC 78590132070

UNSPSC 39122213

Amps 10

Family / Style XCK

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch