Square D XCKL115 Limit Switch, Side Rotary, Offset, Fixed Arm, Thermoplastic Roller

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCKL115
  • Rexel Part Number:

    72436
  • UPC:

    78590164649

Limit Switch, Side Rotary, Offset, Fixed Arm, Thermoplastic Roller, 2-Pole, Cable Gland, Zamak Body, 10 Amp, 600 Volt AC/DC

$ 120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCKL115

Rexel Part # 72436

UPC 78590164649

UNSPSC 39122213

Amps 10

Family / Style XCK

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch