Square D XCMD21F2L1 Limit Switch, Micro, Top Roller, Plunger, Threaded, 2P, Metal

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCMD21F2L1
  • Rexel Part Number:

    404719
  • UPC:

    78590168263

Limit Switch, Micro, Top Roller, Plunger, Threaded, 2-Pole, Snap Action, Metal Modular, 1 meter, Pre-Wired Cable, 6 Amp, 240 Volt AC

$ 73.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCMD21F2L1

Rexel Part # 404719

UPC 78590168263

UNSPSC 39122213

Amps 6

Family / Style XCM

Length 1 m

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch