Square D XCMN2102L1 Limit Switch, Micro, Top Roller Plunger, Steel, 2P, 2m Cable

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCMN2102L1
  • Rexel Part Number:

    404950
  • UPC:

    78590170488

Limit Switch, Micro, Top Roller Plunger, Steel, 2-Pole, Snap Action, 6 Amp, 240 Volt AC, 2 meter Cable, Pre-Wired

$ 32.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCMN2102L1

Rexel Part # 404950

UPC 78590170488

UNSPSC 39122213

Amps 6

Family / Style XCM

Length 1 m

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch