Square D XCSA702 Safety Switch, Interlock, 3P, 10A, 300VAC, Key Actuator, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCSA702
  • Rexel Part Number:

    64995
  • UPC:

    78590144356

Safety Switch, Interlock, 3-Pole, 2 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, 10 Amp, 300 Volt AC, Key Actuator, Red, Not Lockable, M20 Pipe Entry

$ 137.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCSA702

Rexel Part # 64995

UPC 78590144356

UNSPSC 39122213

Amps 10

Color Red

Family / Style XCS

Mounting Surface

Opening M20

Poles 3

Type Safety Switch

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch