Square D XCSZ12 Safety Interlock Actuator, Wide Fixing, 40mm, Switch, Red Body

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XCSZ12
  • Rexel Part Number:

    72497
  • UPC:

    78590172939

Safety Interlock Actuator, Wide Fixing, 40 mm Length, Plastic Switch, Red Body, Guard Switch

$ 10.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XCSZ12

Rexel Part # 72497

UPC 78590172939

UNSPSC 39122213

Color Red

Family / Style XCS

Material Plastic

Mounting Surface

Type Safety

Place your Will Call order by clicking the cart button next to the appropriate Branch