Square D XDPC1411C1 Joy Stick Controller, 4 Direction, 1NO per Direction, 600VAC, 10A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XDPC1411C1
  • Rexel Part Number:

    395042
  • UPC:

    78590109431

Joy Stick Controller, Monolever, 4 Direction, 1 Normally Open Contacts per Direction, 600 Volt AC, 10 Amp, Heavy Duty

$ 382.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XDPC1411C1

Rexel Part # 395042

UPC 78590109431

UNSPSC 39122227

Amps 10

Color Black

Family / Style XE2

Mounting Panel

Poles 4

Size 22 mm

Type Joy Stick

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch