Square D XKBA14200 Joy Stick, 30mm, Multi Position, Crane Operator

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XKBA14200
  • Rexel Part Number:

    275808
  • UPC:

    78590154367

Joy Stick, 30 mm, Multi Position, Crane Operator

$ 1,080.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XKBA14200

Rexel Part # 275808

UPC 78590154367

UNSPSC 39122227

Amps 10

Color Black

Family / Style XKBA

Mounting Device

Size 30 mm

Type Joy Stick

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch