Square D XPSAC3421 Safety Relay, Emergency Stop, 115VAC, 10.5A, 1 Solid State Output

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XPSAC3421
  • Rexel Part Number:

    136970
  • UPC:

    78590157059

Safety Relay, Emergency Stop, 115 Volt AC, 10.5 Amp, 1 Solid State Output, Red

$ 285.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XPSAC3421

Rexel Part # 136970

UPC 78590157059

UNSPSC 32151802

Color Red

Family / Style XPSA

Mounting DIN Rail

Opening 1

Type Safety Relay

Volts AC 300

Volts AC Control 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch