Square D XPSAC5121P Safety Relay, Emergency Stop, 24V AC/DC, 10.5A, 1 Solid State Output

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XPSAC5121P
  • Rexel Part Number:

    98835
  • UPC:

    78590129758

Safety Relay, Emergency Stop, 24 Volt AC/DC, 10.5 Amp, 1 Solid State Output, Red

$ 315.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XPSAC5121P

Rexel Part # 98835

UPC 78590129758

UNSPSC 32151802

Color Red

Family / Style XPSA

Mounting DIN Rail

Opening 1

Type Safety Relay

Volts AC 300

Volts AC Control 24

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch