Square D XS508B1PAL2 Proximity Sensor, Inductive, 33mm, 12-24VDC, 2m Cable, 1NO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS508B1PAL2
  • Rexel Part Number:

    115420
  • UPC:

    78590199995

Proximity Sensor, Inductive, 33 mm, 12 - 24 Volt DC, 2 meter Cable, 1 Normally Open, Discrete Output, Stainless Steel, 3-Wire

$ 70.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS508B1PAL2

Rexel Part # 115420

UPC 78590199995

UNSPSC 39122230

Diameter 33 mm

Family / Style XS5

Length 2 m

Material Stainless Steel

Mounting Panel

Poles 1

Type Proximity Switch

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch