Square D XS630B1MAL5 Proximity Sensor, Inductive, 62mm, 24-240V AC/DC, 5m Cable, 1NO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS630B1MAL5
  • Rexel Part Number:

    513276
  • UPC:

    78590144634

Proximity Sensor, Inductive, 62 mm, 24 - 240 Volt AC/DC, 5 meter Cable, 1 Normally Open, Discrete Output, Metal, 2-Wire

$ 102.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS630B1MAL5

Rexel Part # 513276

UPC 78590144634

UNSPSC 39122230

Diameter 62 mm

Family / Style XS6

Length 2 m

Mounting Panel

Poles 1

Type Proximity Switch

Volts AC Range 24

Volts DC Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch