Square D XS7G12PA140 Proximity Sensor, Inductive, Compact Block, 10-30VDC, Plastic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS7G12PA140
  • Rexel Part Number:

    406048
  • UPC:

    78590177657

Proximity Sensor, Inductive, 12 mm x 26 mm x 40 mm, Compact Block, 2 mm Sensing Distance, 10 - 30 Volt DC, Plastic, 1 Normally Open, Discrete Output, 2-Wire, 2 meter Cable

$ 61.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS7G12PA140

Rexel Part # 406048

UPC 78590177657

UNSPSC 39122230

Family / Style XS7

Material Plastic

Mounting Panel

Poles 1

Product Depth 40 mm

Product Height 12 mm

Product Width 26 mm

Type Proximity Switch

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch