Square D XSAV12801 Proximity Sensor, Inductive, 81mm, 24-240V AC/DC, 10mm Sensing

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XSAV12801
  • Rexel Part Number:

    11114
  • UPC:

    78590152804

Proximity Sensor, Inductive, 81 mm, 24 - 240 Volt AC/DC, 10 mm Sensing Distance, Shielded, 2 meter Cable, 2-Wire

$ 191.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XSAV12801

Rexel Part # 11114

UPC 78590152804

UNSPSC 39122230

Diameter 81 mm

Family / Style XSA

Length 2 m

Mounting Panel

Type Proximity Switch

Volts AC Range 24

Volts DC Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch