Square D XUK1ARCNL2 Photoelectric Sensor, 24-264V AC/DC, 2m Cable, 50mmx50mm Compact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUK1ARCNL2
  • Rexel Part Number:

    516928
  • UPC:

    78590140596

Photoelectric Sensor, Retroreflective, 20 - 264 Volt AC/DC, 3 Amp, 2 meter Cable, 50 mm x 50 mm Compact, Plastic Housing

$ 92.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUK1ARCNL2

Rexel Part # 516928

UPC 78590140596

UNSPSC 39121528

Amps 3

Family / Style XUK

Length 2 m

Material Plastic

Mounting Panel

Product Height 50 mm

Product Width 50 mm

Type Photoelectric Sensor

Volts AC Range 20

Volts DC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch