Square D XUZC50 Photoeletric Sensor, Reflector, Screw Mount, 50mm W, 50mm H

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUZC50
  • Rexel Part Number:

    75626
  • UPC:

    78590182699

Photoeletric Sensor, Reflector, Screw Mount, 50 mm Width, 50mm Height

$ 5.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUZC50

Rexel Part # 75626

UPC 78590182699

UNSPSC 39121528

Family / Style XUZ

Material Plastic

Mounting Surface

Product Height 50 mm

Product Width 50 mm

Type Reflector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch