Square D XVEZ13 Indicating Bank, 20mm Fixing Base, IP54, Black, 70mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XVEZ13
  • Rexel Part Number:

    374971
  • UPC:

    78590166585

Indicating Bank, 20 mm Height, Fixing Base, IP54, Black, 70 mm Diameter

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XVEZ13

Rexel Part # 374971

UPC 78590166585

UNSPSC 32151503

Color Black

Diameter 70 mm

Family / Style XVE

Product Height 20 mm

Type Indicating Bank

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch