Square D XY2CE2A196H7 Limit Switch, Cable Pull, Left Hand, 2NO/NC, Latching, E-Stop, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XY2CE2A196H7
  • Rexel Part Number:

    304157
  • UPC:

    78590177175

Limit Switch, Cable Pull, Left Hand, 2 Normally Open, 2 Normally Closed, Latching, Emergency Stop, Red, Blue Flush Reset Push Button, Pilot Light

$ 335.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XY2CE2A196H7

Rexel Part # 304157

UPC 78590177175

UNSPSC 39122213

Amps 10

Color Red

Family / Style XY2

Length 50 ft

Mounting Surface

Poles 2

Type Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch