Square D XY2CH13150H7 Limit Switch, Cable Pull, 50' Length, NO/NC, Latching, E-Stop, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XY2CH13150H7
  • Rexel Part Number:

    292219
  • UPC:

    78590172212

Limit Switch, Cable Pull, Up to 50 Foot Length, 1 Normally Open, 1 Normally Closed, Latching, Emergency Stop, Red, Blue Flush Reset, Push Button

$ 279.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XY2CH13150H7

Rexel Part # 292219

UPC 78590172212

UNSPSC 39122213

Amps 10

Color Red

Family / Style XY2

Length 25 m

Mounting Surface

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch