Square D XZCP1041L2 Connection Cable, Pre-Wired, Elbowed M8, 4-Pin, 2m Length

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XZCP1041L2
  • Rexel Part Number:

    673797
  • UPC:

    78590164222

Connection Cable, Pre-Wired, Elbowed M8, 4-Pin, 2 m Length, 4 Amp, 250 Volt AC, 300 Volt DC

$ 18.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XZCP1041L2

Rexel Part # 673797

UPC 78590164222

UNSPSC 39122230

Amps 4

Color Yellow

Family / Style XZCP

Gender Female

Length 2 m

Mounting Device

Type Connection Cable

Volts AC 250

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch