Square D XZCPV1965L2 Connection Cable, Pre-Wired, Elbowed, 1/2" 20UNF, 3 Pins, 2m, PVC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XZCPV1965L2
  • Rexel Part Number:

    586307
  • UPC:

    78590139523

Connection Cable, Pre-Wired, Elbowed, 1/2" 20UNF, 3 Pins, 2 meter, Yellow PVC, 4 Amp, 250 Volt AC, 300 Volt DC

$ 23.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XZCPV1965L2

Rexel Part # 586307

UPC 78590139523

UNSPSC 39121528

Amps 4

Color Yellow

Family / Style XZCP

Gender Female

Length 2 m

Mounting Device

Type Connection Cable

Volts AC 250

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch