Square D ZB2BY4001 Pilot Device, Legend Plate, 30mm x 40mm, White, Black Text, ENGRAVED

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB2BY4001
  • Rexel Part Number:

    222996
  • UPC:

    78590119873

Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, White, Black Text, SPECIAL ENGRAVED

$ 17.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB2BY4001

Rexel Part # 222996

UPC 78590119873

UNSPSC 39122216

Color White/Black

Family / Style ZB2

Size 22.5 mm

Type Legend Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch